Shop All Aluminum Sheets
This Product is Discontinued
Zoro Select
Plate Stock, Al, 6061, 3/4 x 6 x 6 In (Discontinued)
Mfr # 2AVE1
Zoro # G0872995
This Product is Discontinued
Key Features
- Thickness 0.75 in
- Length 6"
- Alloy Type 6061
- Finish Mill
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AVE1
- Zoro # G0872995
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 6" |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 6 in |
Overall Width | 6 in |
Overall Length | 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T651, Sheet, 6 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.75 in Thickness, Thickness Tolerance +0.031/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Standards AMS 4027, AMS QQ-A-250, ASTM B209, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.