Shop All Aluminum Sheets
Zoro Select
Plate Stock, Al, 6061, 1/2 x 12 x 12 In
Mfr # 61P.5X12-12
Zoro # G0542412
original price:
$64.09
9% off
new price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Alloy Type 6061
- Finish Mill
- Temper T651
- Length Tolerance +0.125/-0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61P.5X12-12
- Zoro # G0542412
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 12" |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 12 in x 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Width Tolerance +0.125/-0 in, Thickness 0.5 in, Thickness Tolerance +/-0.023 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 66,000 psi, Tensile Strength 67,500 psi, Brinell Hardness 150, Rockwell Hardness Not Rated, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx4 Ft L (6SH22X12-48)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 5/8" W (18F.375X.625-6)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Roll, 36"x20 ft., Black, 50A (BULK-RS-H50-993)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 24 x 24 In (61P.5X24-24)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 12 x 12 In (61P.625X12-12)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 6 x 6 In (2AVD8)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (1248_12_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F1X1.75-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8105_6_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F1.25X6-6)
- Zoro Select Aluminum Sheets