Shop All Aluminum Sheets
Zoro Select
Plate Stock, Al, 6061, 1 x 6 x 6 In
Mfr # 2AVE2
Zoro # G2172012
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Length 6"
- Alloy Type 6061
- Finish Mill
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2AVE2
- Zoro # G2172012
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 6" |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Overall Width | 6 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T651, Sheet, 6 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 1 in Thickness, Thickness Tolerance +0.039/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Standards AMS 4027, AMS QQ-A-250, ASTM B209, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 4 Ft L (2EYN6)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 8 x 8 In (SB-6061-0250-08-08)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 3 ft. L. (6ALT0)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 5 In, 3 Ft (61F.5X5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-6)
- ZORO SELECT Flat, Al, 6061, 3/4 x 1 1/2 In, 1 Ft (61F.75X1.5-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21563_6_24)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8089_12_24)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1241_12_36)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Lincane Sheet Metal (57572)
- Zoro Select Aluminum Sheets