Shop All Aluminum Sheets
Zoro Select
Plate Stock, 6061 Al, T6, 1/16Tx12Wx48 In L
Mfr # 3DTA7
Zoro # G2976294
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Alloy Type 6061
- Finish Mill
- Temper T6
- Length Tolerance +/-0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DTA7
- Zoro # G2976294
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 48" |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Width and Length | 12 in x 48 in |
Overall Width | 12 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 12 in x 4 ft |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +/-0.125 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.063 in, Thickness Tolerance +/-0.005 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Standards AMS 4027, ASTM B209, QQ-A-250/11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.063" Thick (1NML1)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMW-536)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-25)
- REYNOLDS Aluminum Foil, Heavy Duty, 75 ft., Silver (PAC F28028)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1238_6_6)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (7960_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1X1.5-6)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1239_36_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.625X1 -12)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 6 In, 1 Ft (61F1X6-12)
- Zoro Select Aluminum Sheets