Shop All Aluminum Sheets
Zoro Select
Plate Stock, 6061 Al, T6, 1/16Tx12Wx12 In L
Mfr # 3DTA5
Zoro # G3190765
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Alloy Type 6061
- Finish Mill
- Temper T6
- Length Tolerance +/-0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3DTA5
- Zoro # G3190765
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 12" |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Width and Length | 12 in x 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 12 in, Length Tolerance +/-0.125 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.063 in, Thickness Tolerance +/-0.005 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Standards AMS 4027, ASTM B209, QQ-A-250/11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x6", 40A (BULK-RS-NAT40-358)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001312Y)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16 x 1 In, 8 ft (6ALX1)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx24Wx48 In L (3DTA8)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L (3DTA6)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (24271_18_18)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.125X1.25-24)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8088_12_24)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 3 Ft (61F.625X1-36)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8086_24_36)
- Zoro Select Aluminum Sheets