Shop All Aluminum Sheets
Zoro Select
Plate Stock, 3003 Al, H14, 3/16Tx24Wx48 InL
Mfr # 03P.188X24-48
Zoro # G3291967
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Alloy Type 3003
- Finish Mill
- Temper H14
- Length Tolerance +/-0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03P.188X24-48
- Zoro # G3291967
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 24" |
Length | 48" |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Width and Length | 24 in x 48 in |
Overall Length | 4 ft |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 4 ft |
Description
Aluminum Sheet 3003, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 4 ft, Length Tolerance +/-0.125 in, Overall Width 24 in, Width Tolerance +/-0.125 in, Thickness 0.188 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Finished, Heat Treatment Hardened, Heat Treatable No, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40, Rockwell Hardness Not Rated, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 1009Stl, 3/16 InT, 1x2Ft (HDP.188X12-24)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x4", 70A (BULK-RS-SBR75-139)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1/2" Dia. (22JL41)
- ZORO SELECT Carbon Steel Square Bar, 6' L, 1 1/2" W (18S1.5-72)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx12 InL (03P.188X12-12)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx24 InL (03P.188X12-24)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx48 InL (03P.188X12-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F1X3.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.25X.75 -72)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (24F.5X6 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.625X.75 -6)
- Zoro Select Aluminum Sheets