Shop All Aluminum Sheets
Zoro Select
Plate Stock, 3003 Al, H14, 1/8Tx12Wx48 In L
Mfr # 03P.125X12-48
Zoro # G3189313
original price:
$61.71
9% off
new price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Alloy Type 3003
- Finish Mill
- Temper H14
- Length Tolerance +/-0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03P.125X12-48
- Zoro # G3189313
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 48" |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Width and Length | 12 in x 48 in |
Overall Length | 4 ft |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 4 ft |
Description
Aluminum Sheet 3003, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 4 ft, Length Tolerance +/-0.125 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Fabrication Cold Finished, Heat Treatment Hardened, Heat Treatable No, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40, Rockwell Hardness Not Rated, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT (PGPO3CHANNEL1936-10)
- E. JAMES Sheet Rubber, 1/32, 6" x 6" Silicone 30, 2830-1/32P (2830-1/32P)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22175)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-14)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx24 In L (03P.125X12-24)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx24Wx48 In L (03P.125X24-48)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx12 In L (03P.125X12-12)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 6 x 6 In (2AVD9)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-24)
- ZORO SELECT Flat, Al, 6061, 2 x 2 1/2 In, 1 Ft (61F2X2.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.188X1.25-36)
- Zoro Select Aluminum Sheets