Shop All Hasps
Zoro Select
Plate Staple, Steel, 7/8 In. L
Mfr # 1RBH7
Zoro # G2658311
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RBH7
- Zoro # G2658311
- UPC # 190735031018
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 7/8 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 in |
Max. Shackle Dia. | 11/32 in |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Mounting hardware |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 7/8 in, Hasp Width 1 1/2 in, Hasp Height 1 in, Max. Shackle Dia. 11/32 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1/4 In, Blk, PK25 (1ELU2)
- SCHLAGE Cylindrical Lock, ALX80P ATH 626 (ALX80P ATH 626)
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Alder Fleur-de-lis Rosette (FDLROS1ALD)
- NATIONAL Screw-In Vinyl Coated 4 In. Storage Hook (N271010)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Height: 13/16" (39DZ92)
- ZORO SELECT Locking Hasp, Locking, Chrome, 1-13/64inL (39DZ87)
- ZORO SELECT Hasp, Steel, 6" In. L (4PE33)
- ZORO SELECT Eye Hasp, Steel, 6 In. L (4PE43)
- ZORO SELECT Double-Hinged Safety Hasp, 4-1/2" L (60JJ56)
- ZORO SELECT Adjustable Safety Hasp, Steel, 3-1/2 In. L (1RBG7)
- NU-SET T-Hinge 6", Heavy Duty, 4-Hole (2708)
- Zoro Select Hasps