Shop All Hasps
Zoro Select
Plate Staple, Steel, 1-5/8 In. L
Mfr # 1RBJ1
Zoro # G0373247
product price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBJ1
- Zoro # G0373247
- UPC # 190735031032
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 1 5/8 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 1/8 in |
Max. Shackle Dia. | 13/32 in |
Overall Width | 1 1/2 in |
Overall Length | 1 5/8 in |
Shackle Diameter - Maximum | 7/16 in |
Overall Height | 1 1/8 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Mounting Hardware |
Material | Steel |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 1 5/8 in, Hasp Width 1 1/2 in, Hasp Height 1 1/8 in, Max. Shackle Dia. 13/32 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 105° 3/4" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3390-6-000)
- J.W. WINCO JW Winco GN115-KG-22-SW Cam Latch (115-KG-22-SW)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Right Hand (F170 MER 622 RH)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE49)
- ZORO SELECT Latching Post Safety Hasp, 3-1/2 In. L (1RBP3)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- ZORO SELECT Safety Hasp, Steel, 7-1/4 In. L (4PE48)
- ZORO SELECT Latching Hinge Hasp, Steel, 7-1/4 In. L (1RBH4)
- NU-SET Hasp 6", Single-Hinge (2702)
- Zoro Select Hasps