Shop All Flat Brackets
Zoro Select
Plate, Mending, 4 In
Mfr # 4PB68
Zoro # G1183917
product price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Width (In.) 7/8 in
- Finish zinc
- Material Steel
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB68
- Zoro # G1183917
- UPC # 190735517505
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 4 in |
Width (In.) | 7/8 in |
Size (In.) | 4 in |
Details
Finish | zinc |
Material | Steel |
Item | Mending Plate |
Holes per Leaf | 4 |
Hardware | Included |
Holes | With |
Mounting Holes | 4, Counter Sunk |
Description
Mending Plate, Material Steel, Zinc Finish, Size (In.) 4 in, Width (In.) 7/8 in, Length (In.) 4 in, Holes per Leaf 4, Holes With, Mounting Holes 4, Counter Sunk, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, HD, Polished Brass, 6 Pins (B560P 605)
- ASSA ABLOY Maximum+ SFIC Key Blank (ASS-762951-865-0A7)
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (70B.28)
- SPEC Compression Spring, Stainless Steel, PK10, C07200670750S (C07200670750S)
- ZORO SELECT Flat Corner Irons, Steel, 3/5 In W (1WDK7)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- ZORO SELECT T Plate, Steel, 4 In W (1WDK5)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- ZORO SELECT Flat Corner Brace, 3 x 3 In, 3/8 In W (4PE74)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx3 In L (1WDG3)
- SIMPSON 2 x 4 in. Mending Plate (5607114)
- Zoro Select Flat Brackets