Shop All Flat Brackets
Zoro Select
Plate, Mending, 2 In
Mfr # 4PB67
Zoro # G1240057
Sold in multiples of 50 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish zinc
- Length (In.) 2 in
- Width (In.) 5/8 in
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PB67
- Zoro # G1240057
- UPC # 190735517499
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 2 in |
Width (In.) | 5/8 in |
Size (In.) | 2 in |
Hole Diameter (in.) | 0.2 in |
Details
Material | Steel |
Finish | zinc |
Holes per Leaf | 2 |
Item | Mending Plate |
Hardware | Included |
Plate Thickness (In.) | 0.06 in |
Holes | With |
Mounting Holes | 2, Counter Sunk |
Holes Per Leaf | 2 |
Description
Mending Plate, Material Steel, Zinc Finish, Size (In.) 2 in, Width (In.) 5/8 in, Length (In.) 2 in, Holes per Leaf 2, Holes With, Mounting Holes 2, Counter Sunk, Hardware Included, Hole Diameter (in.) 0.2 in, Plate Thickness (In.) 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 622)
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- SPD Welded Blade End Gas Spring (GSWB238045)
- ILCO Ilco: Key Blanks, 1041Y-CG17 CHICAGO (41Y 41Y) (ILCO-1041Y-CG17)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx3 In L (1WDG3)
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- ZORO SELECT Mending Plate, Steel, 1 1/8 Wx12 In L (1WDG8)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x12 SS Mending Brace (N348-359)
- Zoro Select Flat Brackets