Shop All Magnetic Separators
Zoro Select
Plate Magnet, 18-1/2 x7-1/4 In, Ceramic, SS
Mfr # 10E729
Zoro # G3933124
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Plate Magnet
- Primary Magnet Material Ceramic
- Overall Length 18 1/2 in
- Overall Width 6 5/8 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E729
- Zoro # G3933124
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 6 5/8 in |
Overall Height | 1 1/4 in |
Height (In.) | 1-1/4 |
Width (In.) | 6-5/8 |
Length (In.) | 18-1/2 |
Details
Magnetic Separator Type | Plate Magnet |
Primary Magnet Material | Ceramic |
Item | Plate Magnet |
Magnet Housing Material | Stainless Steel |
Magnet Type | Ceramic |
Housing Material | Stainless steel |
Description
Plate Magnet, 18 1/2 in Overall Length, 6 5/8 in Overall Width, 1 1/4 in Overall Height, Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, Wall Mount, 36 Keys (AX11820)
- BEST Mortise Cylinder, Satin Chrome (1E04RP2626)
- E900 HARDWARE P928 28 in. Plug-End Extension Spring (0.148 in. No. 9 Wire) (P928)
- WRIGHT PRODUCTS Flush Mount Patio Door Latch, Aluminum (V1195)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 10inLx10inW (34TA04)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 14inLx14inW (34TA08)
- ZORO SELECT Plate Magnet, 18-1/2 x5 x1-1/4 In, Ceramic (10E730)
- ZORO SELECT Magnet Tube, Ceramic, 6 in. L (34TA18)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 8in dia. (34TA37)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 14in dia (34TA40)
- ERIEZ Magnetic Grate, Rare Earth, 6x6x1 1/2In (135677P)
- Zoro Select Magnetic Separators