Shop All Plate Casters
Zoro Select
Plate Cstr, Rigid, Cast Iron, 4 in., 700 lb.
Mfr # TFH100CI1HT24
Zoro # G3279464
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TFH100CI1HT24
- Zoro # G3279464
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 3/4 in |
Overall Height | 6" |
Mounting Height | 6 1/8 in |
Mounting Plate Size | 5 3/4 in x 6 9/16 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 6-9/16" |
Caster Plate Size | 5-1/4" x 6-9/16" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/4 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, SS, Sz #1,155 Lb Load, 100 Ft (2ZDJ7)
- LITTLE GIANT LADDERS Custom Cage Bag, Natural, 25 lb. (15072-001)
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET61)
- GPS - GENERIC PARTS SERVICE Connector Handle For Crown PE 4000 Pallet Trucks (AN 256)
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-GTH 100K-1)
- ZORO SELECT Plate Caster, Rigid, Cast Irn, 5 in, 1400 lb (TFH125CI1HT24)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 5in, 1400lb (P25S-D050R-14)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-13)
- ZORO SELECT Swivel Pneumatic Cstr, 10in, 350 lb, Silver (P21S-P100WK-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 6 in, 900 lb. (P21R-PH060D-14-BC)
- Zoro Select Plate Casters