Shop All Plate Casters
Zoro Select
Plate Castr Kt, Polypropyln, 4", 180 lb, PK4
Mfr # 22W971
Zoro # G8674522
product price: $12.75
/pk 4, $3.19/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid, Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22W971
- Zoro # G8674522
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-7/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 7/8 in |
Mounting Plate Size | 2 3/4 in x 3 5/8 in, 2 3/4 in x 4 in |
Plate Size | 2-3/4" x 3-23/32" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 2-3/4" x 4" |
Mounting Height | 4 7/8 in |
Description
Rigid, Swivel, Standard Plate Caster Kit, Load Rating 180 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (P-PB-080X020/050R)
- ZORO SELECT NSF-Listed Plate Caster, 500 lb. Ld Rating, Roller (P21S-PRP060R-14)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 38-2/5L x 28-9/10W x 33H (800314WH)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- ZORO SELECT Dual Wheel Caster, Nylon, 2 in., 350 lb. (2SL050NY0L)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Swivel (400K70)
- ZORO SELECT Swivl Plate Caster, Cast Iron, 4 in, 700 lb (1NWH9)
- ZORO SELECT Plate Caster, 250 lb. Load Rating, Rigid (P2R-PB040G-P)
- ZORO SELECT Rigid Plate Caster, Poly, 8 in., 1400 lb. (1ULP6)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 400 lb. (B-PO 100K-12)
- ZORO SELECT Plate Caster, 2100 lb. Load, Yellow Wheel (P29S-UY060K-18)
- Zoro Select Casters