Shop All Plate Casters
Zoro Select
Plate Castr Kt, Polypropyln, 3", 150 lb, PK4
Mfr # KIT01PB03041004
Zoro # G9082017
product price: $13.49
/pk 4, $3.37/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid, Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KIT01PB03041004
- Zoro # G9082017
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-9/16" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/8 in |
Mounting Plate Size | 1 15/16 in x 2 5/8 in |
Plate Size | 1-15/16" x 2-5/8" |
Caster Plate Size | 1-15/16" x 2-5/8" |
Swivel Radius | 2 35/64 in |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 3 9/16 in |
Description
Rigid, Swivel, Standard Plate Caster Kit, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Pallet Dolly, Tilt Model (PDT484808)
- CASTERHQ 4"x2" Red Polyurethane on Silver Cast Iron Core, 800 lbs Cap (CB-PCI42R)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 10", Solid Tires (DC47118)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (16EG04201S)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1000 lb (1NWP3)
- ZORO SELECT Dual Whl Cstr, Swl, Nyln, 3-3/16 in, 3850 lb (LSD-GSPO 80K)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035B-12-TB-001)
- ZORO SELECT Swivel Plate Caster, TPR, 3 in., 190 lb. (P14S-RP030K-12)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- ZORO SELECT Standard Plate Caster, Swivel, 700 lb. (P21S-PB060R-15)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S620-PHRHT-TLB-4)
- Zoro Select Plate Casters