Shop All Plate Casters
Zoro Select
Plate Caster, Swivel, Rubr, 2 in., 110 lb., D
Mfr # TSED 050 RN0D
Zoro # G4396777
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TSED 050 RN0D
- Zoro # G4396777
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 2-11/16" |
Wheel Dia. | 2 in |
Wheel Width | 3/4 in |
Plate Size | 2-3/8" x 2-3/8" |
Caster Plate Size | 2-3/8" x 2-3/8" |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 2 11/16 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 110 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- ZORO SELECT Swivel Plate Castr, Rubbr, 3 in, 200 lb, Gry (1UHY6)
- ZORO SELECT Carpet Ram, Fork Mntd, 144 x 2-3/4 In (CRF-144)
- ZORO SELECT Rgd Plate Castr, Cast Irn, 4 in, 450 lb, Blk (1UKY1)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb., B (1NVC3)
- ZORO SELECT Swivel Plat Castr, Cast Iron, 6 in, 1200 lb (1NWL6)
- ZORO SELECT Kngpnls Plt Cstr, Swl, Ct Irn, 5 in, 1400 lb (TSH125CI1HT24)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Plain (P12S-PRP050D-12)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- Zoro Select Plate Casters