Shop All Plate Casters
Zoro Select
Plate Caster, Swivel, Rubber, 4 in., 176 lb.
Mfr # TSED 100 RN0D B
Zoro # G4396795
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TSED 100 RN0D B
- Zoro # G4396795
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 5-3/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/8 in |
Plate Size | 3" x 3" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3" x 3" |
Mounting Height | 5 3/16 in |
Mounting Plate Size | 3 in x 3 in |
Description
Swivel, Standard Plate Caster, Load Rating 176 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL TIE-DOWN RATCHET 2""X27' (310001)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 8" (W26-8-MC)
- CROSBY L-3322B Swivel Hook With Bearing and Latch, 2 ton Load, Swivel Attachment, Forged Alloy Steel (1028609)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 210 lb. (2G303)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 6in, 650 lb (P21S-PB060R-14-H7)
- ZORO SELECT Plate Caster Kit, Poly, 8 in., 4800 lb., PK4 (5PKJ3)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21-PH050R-14-SET)
- ZORO SELECT Standard Plate Caster, Swivel, 880 lb. (P21S-ALEV 150K-15-WB)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 350 lb. (P12RX-UP050D-12-AM)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16-WB-DL)
- Zoro Select Plate Casters