Shop All Plate Casters
Zoro Select
Plate Caster, Swivel, Rubber, 4 in, 176 lb, D
Mfr # TSED 100 RN0D
Zoro # G4396786
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSED 100 RN0D
- Zoro # G4396786
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 5-3/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 3" x 3" |
Caster Plate Size | 3" x 3" |
Mounting Plate Size | 3 in x 3 in |
Mounting Height | 5 3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 176 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- ZICO Cylinder Bracket, Steel, 6 to 7 in. Dia (FH-6)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (20TM14)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- ZORO SELECT Plate Caster, 750 lbs Load Rating, Swivel (400K50)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 8in, 850lb (P21R-PB080R-14)
- ZORO SELECT Swivel Plat Cstr, Polyolfin, 3 in, 210 lb, A (1UKT4)
- ZORO SELECT Plate Caster, Light-Duty, 5" Wheel Dia. (416P30)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in., 308 lb, Gry (LEX-POEV 80XR-SG)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 350 lb (1ULH9)
- Zoro Select Plate Casters