Shop All Plate Casters
Zoro Select
Plate Caster, Swivel, Rubber, 3 in., 154 lb.
Mfr # TSED 075 RN0D B
Zoro # G4396734
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TSED 075 RN0D B
- Zoro # G4396734
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 3-13/16" |
Wheel Dia. | 3 in |
Wheel Width | 7/8 in |
Mounting Bolt Dia. | 1/4 in |
Plate Size | 2-3/8" x 2-3/8" |
Caster Plate Size | 2-3/8" x 2-3/8" |
Mounting Height | 3 13/16 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 154 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Manila Rope, Block, 4", Single Wood, w/Hook (C0616900076)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/CS)
- CAMPBELL MFG Polypropylene Safety Rope (ESR500)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- ZORO SELECT V-Groove Track-Wheel Plate Caster, Rigid (BHS-DSPK 150K-16)
- ZORO SELECT Plate Caster, Medium-Duty, 6" Wheel Dia. (423J19)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-PH060R-16)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H663)
- ZORO SELECT Rigid Caster, SS, 4 in., 800 lb. (1UBL6)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 8in, 1400lb (P25S-D080R-14-H10)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S514-PHS-2-R-2)
- Zoro Select Casters