Shop All Plate Casters
Zoro Select
Plate Caster, Swivel, Light-Medium Duty
Mfr # 426A84
Zoro # G4433313
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 426A84
- Zoro # G4433313
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3 3/8 in |
Plate Size | 2-3/8" x 3-5/8" |
Caster Plate Size | 2-3/8" x 3-5/8" |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Mounting Height | 6 1/8 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Straight Splice Connector (TRACK-K38)
- PAKE HANDLING TOOLS Folding Platform Cart, 660lbs Capacity, 36'' x 24'', Red Color (PAKFT09)
- DAYTON Pressure Relief Valve Kit (401-46)
- US CARGO CONTROL 2" x 12' Yellow E Track Ratchet Straps w/ Spring E-Fittings (5312SEF-Y)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- ZORO SELECT Rigid Plate Caster, TPR, 3 in., 200 lb. (P12R-RCP030K-12)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in, 300 lb, Blu (5UX88)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb. (406P70)
- ZORO SELECT V-Groove Rigd Castr, Cst Irn, 6 in, 2500 lb (1NWE7)
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P21S-PRP050R-14-TB)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4in, 1000 lb (33H770)
- Zoro Select Casters