Shop All Plate Casters
Zoro Select
Plate Caster, Swivel, 198 lb., Light-Duty
Mfr # 426A81
Zoro # G6565601
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 426A81
- Zoro # G6565601
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-11/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Swivel Radius | 3 3/8 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 195 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (2RZJ8)
- DAYTON Handle Bar (HB-050)
- DAYTON Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Gray (35XG65)
- ZORO SELECT Solid Wheel, Ribbed, 550 lb. Load Rating (53CM92)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Gy Wheel (P21RX-PRP050D-14-AM)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25S-UY060KP-16-WB-DL)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. (33H921)
- ZORO SELECT Rigid Plate Caster, Poly, 3 in., 125 lb. (1UHP3)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Ball (P21R-UY040KP-14)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- Zoro Select Casters