Shop All Plate Casters
Zoro Select
Plate Caster, Rigid, Light-Medium Duty
Mfr # 426A76
Zoro # G5638698
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 426A76
- Zoro # G5638698
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 9 1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 25PK (TS-9-25)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- ZORO SELECT Leveling Caster, 2200 lb.Load, Black Wheel (HRSP-POA 72G)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 3-1/2 in, 250 lb (5UX83)
- ZORO SELECT Plate Caster, 800 lb. Load, Black Wheel (P21S-PH040R-16-WB-DL)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-EL)
- ZORO SELECT Plate Caster, 130 lb. Load Rating, Swivel (P5S-R040G-12)
- PROSOURCE 2In Tpr Swivel Plate Caster (JC-N03-G)
- Zoro Select Casters