Shop All Plate Casters
Zoro Select
Plate Caster, Rigid, Cast Irn, 5 in, 1400 lb
Mfr # TFH125CI1HT24
Zoro # G2841973
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TFH125CI1HT24
- Zoro # G2841973
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 3/4 in |
Overall Height | 7" |
Mounting Height | 7 1/8 in |
Mounting Plate Size | 5 3/4 in x 6 9/16 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 6-9/16" |
Plate Size | 5-1/4" x 6-9/16" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/4 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 1 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-1-YL)
- BLICKLE Caster Wheel, Rubber, 10", 2200 lb. (SE 252/25K-BB0.75)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EE1601NFX7)
- DURASTAR Caster; 2x7/8 Swvl Fork; 2x7/8 Hard Rubber Wheel, Black; Plain Bore; (10CS278HR80B)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 600 lb, B (4HXH6)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21-PH050R-14-SET)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1650 lb. (LKX-SPO 127XK-FI)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 4 in, 800 lb. (1NWN3)
- ZORO SELECT Swivel Plate Caster, 600 lb., Delrin (P21SX-PRP060D-14-AM)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-C060R-14)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- Zoro Select Plate Casters