Shop All Plate Casters
Zoro Select
Plate Caster, Rigid, 198 lb., Light-Duty
Mfr # 426A82
Zoro # G5640113
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 426A82
- Zoro # G5640113
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-11/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Description
Rigid, Standard Plate Caster, Load Rating 195 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 900 lb. (P-N-060X020/050R-001)
- KNUFFI Corner Guard, Rounded, Black (60-6700-3)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-GTH 251K-ST)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 200 lb. (1UHX7)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., Delrin, Gray (P12SX-PRP040D-12-SS)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-14)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- ZORO SELECT Swivel Plate Cstr, 8 in Dia, 675 lb, Roller (P21S-PRP080R-14)
- Zoro Select Casters