Shop All Caster Accessories
Zoro Select
Plate Caster Mount, 1 x 1, 3/16 in., PK5
Mfr # KITSXS70001G
Zoro # G4825457
product price: $2.15
/pk 5, $0.43/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bolt Dia. 3/16"
- For Use With 2" Wheel Dia. Die Cast Twin Wheel Caster
- Mounting Type Plate
- Inside Bolt Hole Spacing 1" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KITSXS70001G
- Zoro # G4825457
- Country of Origin United States
- Category Caster Accessories
Dimensions
Mounting Bolt Dia. | 3/16" |
Details
For Use With | 2" Wheel Dia. Die Cast Twin Wheel Caster |
Item | Caster Mount |
Mounting Type | Plate |
Inside Bolt Hole Spacing | 1" x 1" |
Description
Caster Mount, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF1-904-4)
- DAYTON Chain Container, 15, 20Ft Lift, 1000,2000Lb (2KEN1)
- ZORO SELECT Never Flat Wheel, 10-1/4 in., 350 lb. (22NY38)
- CM Screw Pin Anchor Shackle 1 (M654P)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- ZORO SELECT Friction Ring Stem Mount, 3/8 x 1, PK5 (KITSXS23001G)
- ZORO SELECT Synthetic Expanding Adapter, 1-1/2 in. (EV07)
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- ZORO SELECT Synthetic Expanding Adapter, 13/16 in. (EV02)
- ZORO SELECT Synthc Expdng Adptr, Stm Expndr, 1-1/8 in. (EXV04)
- JOHNDOW INDUSTRIES Rubberized Tool Tray (JDI-RT1)
- Zoro Select Caster Accessories