Shop All Plate Casters
Zoro Select
Plate Caster Kit, Poly, 8 in., 4800 lb., PK4
Mfr # 5PKJ3
Zoro # G5290424
original price:
$192.26
18% off
new price: $155.99
/pk 4, $39.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid, Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PKJ3
- Zoro # G5290424
- UPC # 190735529942
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 9 1/2 in |
Description
Rigid, Swivel, Standard Plate Caster Kit, Load Rating 4800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU60, 5M640 (GRFG1013L20000)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1206R1824A6E12B4C1P6)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- ZORO SELECT Swivel Plate Cstr, 550 lb, Stainless Steel (P21SX-PB050R-14)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 400 lb, C, Ylw (L-ALTH 100K-12-FI)
- ZORO SELECT Standard Plate Caster, Rigid, 1000 lb. (P21R-C050R-16)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V20)
- ZORO SELECT Plate Caster, 125 lb. Load, Black Wheel (P7S-SRP020K-P-TB)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- CASTERHQ 6"x2" Swivel Caster Set, Heavy Duty Polyurethane Wheel on Steel Hub (J4-OM2G-U0CJ)
- Zoro Select Casters