Shop All Plate Casters
This Product is Discontinued
Zoro Select
Plate Caster Kit, Phenolic, 4", 2100 lb, PK4 (Discontinued)
Mfr # 24WA38
Zoro # G8491621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid, Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WA38
- Zoro # G8491621
- UPC # 190735903179
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-9/16" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5 5/8 in |
Description
Rigid, Swivel, Standard Plate Caster Kit, Load Rating 2100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.