Shop All Plate Casters
Zoro Select
Plate Caster, 9500 lb. Load, Black Wheel
Mfr # P27R-NMB100K-20
Zoro # G1617504
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Machined Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27R-NMB100K-20
- Zoro # G1617504
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 12-1/2 in |
Wheel Dia. | 10 in |
Wheel Width | 4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 6-1/4 in x 7-1/2 in |
Swivel Radius | None- Rigid Caster |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 6 1/4 in x 7 1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 6500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Pendant Cable, 10-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE10-25)
- VESTIL Lift Master Fork Truck Boom (LM-1T-4-11)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Poly Materials, (2) Raised, 3 Shelves, 265 lb (RTROLLEY)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- ZORO SELECT Swivel Plate Caster, Nylon, 2-9/16 in, 770 lb (LK-GSPO 65K)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 5in, 550lb (P21R-PB050R-14)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Gray (435X69)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Ball (P21S-UY040KP-14-WB-DL)
- ZORO SELECT Plate Caster, Light-Med. Duty, 800 lb., Blk (416P22)
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- Zoro Select Casters