Shop All Plate Casters
Zoro Select
Plate Caster, 900 lb. Load, Green Wheel
Mfr # P21R-U060D-14-BC
Zoro # G2146638
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21R-U060D-14-BC
- Zoro # G2146638
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 5 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 12-Step (KDEC112246-Y)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- LIFT-ALL Chain Sling, G80, Aly Stl, 14 ft L (30008)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Yellow (155160)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (US_LH-GTH 200K-16-RI05.16)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 400 lb, C (B-PATH 100KF-12)
- ZORO SELECT Swivl Plate Castr, Poly, 6 in., 1200 lb, Grn (1ULP2)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Ball (BK-ALBS 100K-1)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in, 125 lb, Blu (1UHN6)
- ZORO SELECT Standard Plate Caster, Swivel, 880 lb. (P21S-ALEV 150K-15-WB)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 600 lb., Black (435Y01)
- Zoro Select Plate Casters