Shop All Plate Casters
Zoro Select
Plate Caster, 880 lb. Load, Green Wheel
Mfr # P21SX-U060K-14
Zoro # G5620443
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21SX-U060K-14
- Zoro # G5620443
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 5 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Sz 0.75, 96 In L, PK10 (AH250896CF)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, White, 500'/Case (TWR119)
- GLOBAL INDUSTRIAL 1/2 Cu Yard Heavy-Duty Self-Dumping Hoppers - 52-1/2Wx37-3/4Dx32-1/2H - Gray (238323GY)
- KH INDUSTRIES Festoon Pendant Trolley, C-Track (FTCT-PD)
- ZORO SELECT Plate Caster, 600 lb. Ld Rating, Zn Plate (P21S-UP040R-14)
- ZORO SELECT Plate Caster, 1400 lb. Ld Rating, Roller (P25S-C080R-14)
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- ZORO SELECT Rigid Plate Caster, Steel, 6 in., 1200 lb. (1NVC8)
- ZORO SELECT Rgd Plate Caster, Nyln, 5 in., 400 lb, Znc, C (B-PO 125G-12)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia., 325 lb. (P12SX-PRP050D-12-SS)
- SERVICE CASTER 4 Inch Soft Rubber Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S414-SRS-TLB-2-R-2)
- Zoro Select Casters