Shop All Plate Casters
Zoro Select
Plate Caster, 880 lb. Load, Black Wheel
Mfr # P21SX-NMB040K-14-TB
Zoro # G1617583
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Machined Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21SX-NMB040K-14-TB
- Zoro # G1617583
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 3-3/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 880 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 110/120V AC Electric Winch, 1500lb Sgl Line Pull W/Safety Switch (KAC15042)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 375 lb, Ball (P24S-PRP050K-14)
- COMPONENT HARDWARE Medium Duty 1" Expanding Stem Caster (CMS1-5RPB)
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- ZORO SELECT Plate Caster, 3000 lb. Ld Rating, Wt Wheel (P27RX-N080K-16)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P27S-UY080K-16)
- ZORO SELECT Rigid Plate Caster, Phenolic, 6 in, 1650 lb (1NVT7)
- ZORO SELECT Standard Plate Caster, Swivel, 880 lb. (P21S-ALEV 150K-15-WB)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16)
- ZORO SELECT Rigid Plate Castr, Cast Irn, 8 in., 1250 lb (1NWL7)
- SERVICE CASTER 5 Inch SS Phenolic Wheel Swivel Top Plate Caster Set (SCC-SS20S514-PHS-4)
- Zoro Select Casters