Shop All Plate Casters
Zoro Select
Plate Caster, 800 lb. Load Rating, Swivel
Mfr # 400K57
Zoro # G5569562
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K57
- Zoro # G5569562
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Swivel Radius | 4 1/4 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- WERNER Extension Plank, 8 ft. L, 2 In. H (PA208)
- ZORO SELECT Solid Rubber Wheel, 10 in., 350 lb. (1NWY5)
- VESTIL Economy Spreader Beam, 2000 lb., 48" (SBM-20-4)
- ZORO SELECT Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb (1G194)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31890)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-PH033R-14)
- ZORO SELECT Plte Cstr, Rgd, Cast Iron, 8", 1500 lb., A (R-HS-8M)
- ZORO SELECT Plate Caster, 6" Wheel Dia, 150 lb. (406P71)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- Zoro Select Casters