Shop All Plate Casters
Zoro Select
Plate Caster, 800 lb. Load Rating
Mfr # P21S-C050R-16-VG1
Zoro # G5780523
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape V-Groove
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-C050R-16-VG1
- Zoro # G5780523
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Swivel Radius | 4-3/16 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4-1/2 in x 6-1/4 in |
Recommended Track Size | 1-1/2 in x 1-1/2 in; 1/4 in x 1/4 in |
Description
Swivel, V-Groove Track-Wheel Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE2802TFX20)
- ZORO SELECT Wire Cart, 4 Shelf, 60x24x70, Chrome (2HDF2)
- ZORO SELECT Utility Cord, 3/8 in x 100 ft, 12 Strand (20TL75)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- ZORO SELECT NSF-Listed Plate Caster, 500 lb. Ld Rating, Roller (P21S-PRP060R-14)
- ZORO SELECT Rgd Plat Castr, Cst Iron, 6 in., 1750 lb., A (1NVU3)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, Gry (L-POG 89G-12-FI)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in., 1200 lb., D (1NVH4)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in., 1050 lb, D (1ULF9)
- PROJEX Rubber Caster Cup Brown Square 3 in. W X 3 in. L , 2PK (P0025)
- Zoro Select Plate Casters