Shop All Plate Casters
Zoro Select
Plate Caster, 800 lb. Load, Black Wheel
Mfr # P21S-PH040R-16-WB-DL
Zoro # G5554022
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21S-PH040R-16-WB-DL
- Zoro # G5554022
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4-1/2" x 6-1/4" |
Swivel Radius | 3-3/8 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 800 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W5C1P6)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 108-1/2 In (CRP-108)
- RWM Rigid Cast Iron Caster, 5" (65-CIR-0520-R)
- LOOS Wire Rope Thimble, 9/32 to 5/16 In, CS (AN100-10)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1000 lb. (P25S-N040K-14-001)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (400K63)
- ZORO SELECT Plate Caster, Rigid, Light-Medium Duty (426A76)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Ball (BK-ALBS 100K-1)
- ZORO SELECT Plate Caster, 600 lb. Ld Rating, Gy Wheel (P21S-PRP080R-14-DL)
- ZORO SELECT Plate Caster, Swivel, 125 lb., Light-Duty (426A77)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- Zoro Select Casters