Shop All Plate Casters
Zoro Select
Plate Caster, 770 lb. Load, Red Weel
Mfr # P25S-URPW060K-14
Zoro # G5631488
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P25S-URPW060K-14
- Zoro # G5631488
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Industrial Polyamide Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue, Beige (F24804)
- BALLYMORE 153 in H Steel Folding Rolling Ladder, 12 Steps, 350 lb Load Capacity (FAWL-12-P)
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- ZORO SELECT Plate Caster, 4" Wheel dia, 1-3/8" Wheel W (P2S-C040G-P-SB)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P25S-EP040K-14-001)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb (P12S-C030G-P3)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 8 in, 1250 lb (1NWL8)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid (400K65)
- CRES COR Plate Mount Caster 5 W 2-3/8 X 3-5/8 (569306K)
- Zoro Select Plate Casters