Shop All Plate Casters
Zoro Select
Plate Caster, 750 lb. Load Rating, Swivel
Mfr # 400K43
Zoro # G6044363
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K43
- Zoro # G6044363
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Swivel Radius | 4 1/4 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-SW-082414PSU)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S280-PNB-TLB-BSL)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb (P12S-C030G-P3)
- ZORO SELECT Dual Wheel Caster, Nylon, 2 in., 350 lb. (2SL050NY0L)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-C050R-16)
- ZORO SELECT Swivel Plate Caster w/Brake, Rubber, 2 in., 150 lb. (33H636)
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- CASTERHQ 5"x1-1/4" Swivel Caster, Phenolic Wheel, 350 lbs Capacity, Plate (24CS514PH21B-02)
- Zoro Select Casters