Shop All Plate Casters
Zoro Select
Plate Caster, 750 lb. Load Rating, Rigid
Mfr # 400K52
Zoro # G3900132
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K52
- Zoro # G3900132
- UPC # 190735905067
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Overall Height | 6-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAILO 328 cm Stepladder, 330 lb Capacity (8050-627)
- PEERLESS S Hook, 3/4 in., 1750 lb., Weld On (SHA0750)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 450 lb. (1UKW2)
- ERICKSON PWC Lift Sling 1000 lb (02000)
- ZORO SELECT Leveling Caster, 440 lb. Load, Swivel (HRLK-PO 75G)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Ld Rating, Bk Wheel (P12S-R060D-P2)
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H914)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 210 lb. (2G303)
- ZORO SELECT Rigid Plate Cstr, Cst Irn, 3-1/4 in, 700 lb (1NWL1)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21S-PH050R-16-YZ)
- Zoro Select Casters