Shop All Plate Casters
Zoro Select
Plate Caster, 700 lb. Load, Yellow Wheel
Mfr # P21S-UY040K-16-WB-DL
Zoro # G6565139
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-UY040K-16-WB-DL
- Zoro # G6565139
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 3-3/8 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 700 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cart, Pipe 36745 (36745)
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- ZORO SELECT Drum Dolly, 1000 lb., Steel, 55 gal. (34)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-EP060K-14-WB-001)
- ZORO SELECT Plate Caster Kit, 6" Wheel dia., PK4 (55JK15)
- ZORO SELECT NSF-Listed Plate Caster, 150 lb. Load Rating, Rigid (P12R-HR040D-P2)
- ZORO SELECT Swivel Plt Cstr, 6-1/4 in. H, Plate Type C (P12S-RP050B-12-001)
- ZORO SELECT Plate Caster, 800 lbs Load Rating, Swivel (400K53)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (P21S-C080KP-16-WB-DL)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- Zoro Select Plate Casters