Shop All Plate Casters
Zoro Select
Plate Caster, 700 lb. Load Rating, Swivel
Mfr # P21S-UA040R-14-DL
Zoro # G6630318
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-UA040R-14-DL
- Zoro # G6630318
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Swivel Radius | 3-3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 700 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Green (R-WH-4DB)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1" x 12 (EETBGV1X12)
- TMI Flexible Bulk Rolls, Smooth, 6" W (999-00400)
- CUSHMAN Head Light Assembly (644876)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21R-PB050R-15)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (LK-ALEV 125K-14-SG)
- ZORO SELECT Rigid Plate Castr, Poly, 8 in., 900 lb., Blu (1NUX9)
- ZORO SELECT Plate Caster, Rigid, Nylon, 5 in., 330 lb. (TFSV 125 BN0S)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U040K-14-TB)
- ZORO SELECT Plate Caster, 675 lb. Load Rate, 10-1/8"H (P25S-PRP080R-14-H10)
- SERVICE CASTER 3 Inch SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S314-HRS)
- Zoro Select Casters