Shop All Plate Casters
Zoro Select
Plate Caster, 700 lb. Load Rating
Mfr # P21R-PH033R-14
Zoro # G1617653
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21R-PH033R-14
- Zoro # G1617653
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4 in |
Wheel Dia. | 3-1/4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 5 1/4 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2-1/2 in, 300lb (26Y508)
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- KONG USA Quick Release Stainless Steel For Water Ski "Rina" (525000000KK)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 150 lb. (P2S-R030D-12-001)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (P21SX-HNG040R-14-001)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 3 in, 100 lb, D (P5S-RP030G-P-SB-001)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA080R-16)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Gy Wheel (P21R-C080R-15)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum4" (W26-4-PO-AC)
- Zoro Select Casters