Shop All Plate Casters
Zoro Select
Plate Caster, 6610 lb. Ld Rating, Ball
Mfr # LS-SVS 150K-35
Zoro # G8518279
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extra Heavy Duty Solid Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LS-SVS 150K-35
- Zoro # G8518279
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 205 mm |
Wheel Dia. | 150 mm |
Wheel Width | 55 mm |
Swivel Radius | 140 mm |
Mounting Bolt Dia. | M14 |
Caster Plate Size | 140 mm x 175 mm |
Mounting Plate Size | 5 1/2 in x 6 1/8 in |
Mounting Height | 8 1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 6600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 7/8 in, Wheel Width 2 1/4 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00700)
- US WEIGHT Plastic Chain, 2", 500 ft, White ft. SunShield (U2355WHT)
- ZORO SELECT Drum Dolly, Cap 900 lb, 30, 55 gal Drum (48J133)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS924242)
- ZORO SELECT Plate Caster, 125 lb. Load, Black Wheel (P7S-SRP020K-P-TB)
- ZORO SELECT Plate Caster, Rigid, Rubber, 4 in., 176 lb. (TFED 100 RN0D)
- ZORO SELECT Standard Plate Caster, Swivel, 2900 lb. (P29S-PH100R-18-WK-DL)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb., C (L-ALST 100K-12-FI)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21R-UP040D-14-BC)
- ZORO SELECT Swivl Plt Castr, Polyolfin, 3 in., 176 lb, D (4X694)
- VESTIL Maroon Tread Rigid Polyurethane 8 x 2 Caster (CST-C44-8X2PU-R)
- Zoro Select Plate Casters