Shop All Plate Casters
Zoro Select
Plate Caster, 660 lb. Ld Rating, Red Wheel
Mfr # P25S-URPW050K-14
Zoro # G6557089
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-URPW050K-14
- Zoro # G6557089
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3-7/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 660 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Round Electrical Cable, SO, 10/4c, 1 Ft L (GR99100402)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2602NTX2)
- VESTIL BOLLARD OPTION - SNAP HOOK (SNAP-H-25)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2602DTX12)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2-1/2 in, 300lb (26Y508)
- ZORO SELECT Swivel Plate Caster, 600 lb., Delrin (P21SX-PRP060D-14-AM)
- ZORO SELECT Swivel Plate Cstr w/Brake, Plate Type B (P12S-PB060B-P3-WB-001)
- ZORO SELECT Plt Cstr, Rgd, Forged Steel, 8", 15000 lb. (R-MD-84FVT)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- DURASTAR Fork, 10x3.5 Swvl, 4x4.5 Top Plate (100CS1035-03)
- Zoro Select Casters