Shop All Plate Casters
Zoro Select
Plate Caster, 660 lb. Ld Rating, Ball
Mfr # LK-ALBS 100K-1
Zoro # G7279069
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Besthane Soft Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LK-ALBS 100K-1
- Zoro # G7279069
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 130 mm |
Wheel Dia. | 100 mm |
Wheel Width | 40 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 95 mm |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Mounting Height | 5 1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 660 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- COFFING HOISTS Bearing Ball Thrust Type (JF510)
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- SERVICE CASTER SCC - 6" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1200 lbs Capacity (SCC-PAB620)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Plain (P12R-PRP050D-12)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31890)
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y506)
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. (33H921)
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Rigid Plate Caster, 330 Lb. Capacity (748044)
- Zoro Select Casters