Shop All Plate Casters
Zoro Select
Plate Caster, 600 lb. Load Rating, Swivel
Mfr # 400K49
Zoro # G3900257
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K49
- Zoro # G3900257
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 6 1/2 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- PROTECTIONPRO 2' Duty Rating Aluminum Step Stool (PR79051)
- LITTLE GIANT LADDERS 8 ft 7 in Fiberglass Safety Cage, 375 lb Capacity (19704-146)
- VESTIL 16" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-2)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 1000 lb (33H771)
- ZORO SELECT Rgd Plat Castr, Therm Rubber, 4 in, 350 lb. (1ULJ1)
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel (P29S-UY100K-18)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.339 - Phenolic 6" Dia. 1200 Lb. Cap. (4.06109.339)
- Zoro Select Plate Casters