Shop All Plate Casters
Zoro Select
Plate Caster, 600 lb. Load, Gray Wheel
Mfr # P21S-UP040D-14-BC-SS
Zoro # G1617522
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-UP040D-14-BC-SS
- Zoro # G1617522
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Swivel Radius | 3-3/8 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 12-1/4H (MGF12)
- GREENLEE Polyester Pull Tape, 1/2X3000 (4435)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- ZORO SELECT Plate Caster, 675 lb. Load Rate, 10-1/8"H (P25S-PRP080R-14-H10)
- ZORO SELECT Rgd Plate Caster, Poly, 4 in., 400 lb., Yllw (B-ALTH 100K-12)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21RX-UP040D-14)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 8in, 850 lb (P21S-PB080R-14)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ60)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 600 lb (4HXJ1)
- Zoro Select Casters