Shop All Plate Casters
This Product is Discontinued
Zoro Select
Plate Caster, 600 lb., Light-Medium Duty (Discontinued)
Mfr # 426A88
Zoro # G4430857
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 426A88
- Zoro # G4430857
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-7/8" |
Wheel Dia. | 3 in |
Wheel Width | 1 7/8 in |
Stem Dia. | No Stem |
Swivel Radius | 3 3/8 in |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 3 7/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 7/8 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.