Shop All Plate Casters
Zoro Select
Plate Caster, 6" Wheel Dia., 325 lb.
Mfr # 400K30
Zoro # G5570542
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400K30
- Zoro # G5570542
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-3/8" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Plate Size | 2-1/2" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-3/4" |
Mounting Plate Size | 2 1/2 in x 3 3/4 in |
Mounting Height | 7 3/8 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in. x 2 in. x 16 in. Rubber Dock Bumper (22NT79)
- PEERLESS Chain, 250 ft., 800 lb., Hot Galvanized (5411165)
- SERVICE CASTER 4 Inch Green Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-GB-BSL-2-TLB-2)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, Rubber, 4in, 200lb (33H637)
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 675 lb. (P21S-PRP080R-14-EL)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Ball (P25S-UY080KP-16-WB-DL)
- ZORO SELECT Leveling Caster, 1325 lb. Load, Swivel (HRLHD-SPO 75K)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 300 lb. (2G049)
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- Zoro Select Plate Casters