Shop All Plate Casters
Zoro Select
Plate Caster, 6" Wheel Dia., 150 lb. Load
Mfr # 437V28
Zoro # G3920012
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437V28
- Zoro # G3920012
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Overall Height | 7-1/4" |
Mounting Height | 7 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hook Safety Latch Kit No. 2, for CM Hooks (595522)
- STANLEY 1 X 12' X 1,500# Ratchet Strap / 4Pk, 4PK (S10004-12)
- CC STOUT Caster Wheel, CC Stout, 6", 1250 lb. (CDP-Z-157)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid (P12R-PRP060K-P3)
- ZORO SELECT Gate Cstr, Rubbr, 3in, 125lb, 1/4in Plt Thck (32J781)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Ball (P25S-UY080KP-14-WK-DL)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (P21SX-HNG040R-14-001)
- ZORO SELECT Kngpls Plt Cstr, Swl, Poly, 12 in, 3080 lb, A (TSH300PT1HT24)
- ZORO SELECT Swivel Plate Caster, Nylon, 2-9/16 in, 770 lb (LK-GSPO 65K)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- Zoro Select Plate Casters