Shop All Plate Casters
Zoro Select
Plate Caster, 550 lb. Load Rating, Rigid
Mfr # BKS-ALEV 125K-14-SG
Zoro # G6628017
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BKS-ALEV 125K-14-SG
- Zoro # G6628017
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 6 1/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 5/8 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Cstr w/Brke, 300 lb., Ball (P12S-PB040B-P3-WB)
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 6'L - 3 2' Sections (786CP33)
- CM Super Strong Anchor Shackle (M651G)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb (P12S-C030G-P3)
- ZORO SELECT Plate Caster, 240 lb. Load Rating, Swivel (P13S-RP050D-14)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 300 lb. (2G049)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in., 125 lb., D (1UHN3)
- ZORO SELECT Plate Caster, 1650 lb. Load, Yellow Wheel (P25S-GTH 150K-14-WB)
- ZORO SELECT Plate Caster, 2200 lb. Ld Rating, Ball (BO-GTH 200K)
- ZORO SELECT Rgd Plate Caster, Therm Rubr, 3 in, 165 lb. (BPXA-TPA 75G)
- Zoro Select Plate Casters