Shop All Plate Casters
Zoro Select
Plate Caster, 5400 lb. Load Rate, 8" H
Mfr # P27S-NMB060K-18
Zoro # G3339240
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Machined Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27S-NMB060K-18
- Zoro # G3339240
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 4-3/8 in |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 4100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby A-342 Alloy Masterlink Oblong Wide 3/4" X 6" X 3.2", 12300 LBS WLL (1014285)
- TIVOLI 9 ft Aluminum Platform Stepladder (PROP12/9)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 16' - 2-ply (EE2-901-16-T4)
- ZORO SELECT Fixed Caster (MH49Y10102G)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33H717)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K60)
- ZORO SELECT Plate Caster, 6" Wheel Dia, 150 lb. (406P71)
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- Zoro Select Casters